Has Been Replaced By Nutone PP650

Item #: 28172
Cat #: VX550
UPC:
Sign In or Register to view pricing and more.
Central Vacuum System, Capacity: 6 Gal, Air Watts: 550, Dimensions: 11-1/2" x 17-1/2" x 39". Has Been Replaced By Nutone PP650

Overview

Central Vacuum System, Capacity: 6 Gal, Air Watts: 550, Dimensions: 11-1/2" x 17-1/2" x 39". Has Been Replaced By Nutone PP650
B agged version power units feature a sleek design allowing them to mount closely against the wall so you can make the most of your space. The power unit has a revolutionary internal sound suppression system that provides quiet performance. A convenient status light on the power unit indicates when the replaceable bag is full and needs to be changed. New motor designs have up to 5 times more cleaning power than conventional vacuums. With better filtration, you won’t be spreading the dust around -- because microscopic dust particles are exhausted to the exterior of your home.
Also known as: VX550

Specifications

Volts DC: 120
Color: Red, Gray
Volts AC: 120
Volts DC: 120
Volts AC: 120
Color: Red, Gray

Customer Reviews

No reviews for this product
(0)