42in 5 BLADE FAN White

Item #: 87506
Cat #: P2500-30
UPC: 785247250011
Sign In or Register to view pricing and more.
42 inch AirPro ceiling fan with 5 reversible white or washed oak blades, White finish, and 15 year limited warranty. Integral pull chain is Chrome with white fob. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes convenient Quick-Install canopy system and can be installed on vaulted ceilings up to 4:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings.

Overview

42 inch AirPro ceiling fan with 5 reversible white or washed oak blades, White finish, and 15 year limited warranty. Integral pull chain is Chrome with white fob. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes convenient Quick-Install canopy system and can be installed on vaulted ceilings up to 4:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings.
Also known as: 785247250011, P2500-30

Specifications

Width: 42 in
Color: White
Standards: California Proposition 65
Width: 42 in
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)