Exhaust Fan, 2-Speed, 30 CFM, 80 CFM, White Grill

Item #: 941831
Cat #: E80D
UPC: 083162941343
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Fan, 2-Speed, 30 CFM, 80 CFM

Overview

Exhaust Fan, 2-Speed, 30 CFM, 80 CFM
Also known as: 083162941343, E80D

Specifications

CFM: 80
Wattage: 37
Color: White
CFM: 80
Color: White
Wattage: 37

Customer Reviews

No reviews for this product
(0)