Thermostat, 22 A, 480V, 1-P

Item #: 496587
Cat #: TH7325
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thermostat, 22 Amps, 480 Volts, 1 Pole

Overview

Thermostat, 22 Amps, 480 Volts, 1 Pole
Also known as: TH7325

Specifications

Poles: 1
Poles: 1

Customer Reviews

No reviews for this product
(0)