Heater Interior, Register Plus Series, 1600W 208V

Item #: 1377302
Cat #: RM168
UPC: 027418003133
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 700/900/1600W 208V *Cadet Part # 00313*

Overview

Cadet Register Electric Wall Heater Assembly Only, 700/900/1600W 208V *Cadet Part # 00313*
The register Plus is Cadet premier fan forced heater line and is often chosen for its similar appearance to central system register vents. Models are offered with both fixed and multi watt capabilities (multi watt models factory preset at their maximum wattage). a large squirrel cage blower quietly provides increased airflow allowing for lower surface and air-at-surface temperatures. We recommend a wall mounted thermostat for optimum performance, or you may prefer the convenience of an optional field mount thermostat Kit.
Also known as: 027418003133, RM168

Specifications

Wattage: 700, 1600, 900
Volts AC: 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 700, 1600, 900
Mounting: Wall
Volts AC: 208
Family / Style: Register Plus®

Customer Reviews

No reviews for this product
(0)