Electric Baseboard, 36", 750/536W, 240/208V, White
Item #:
526783
Cat #:
3F750W
UPC:
027418099525
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
36" Electric Baseboard, 240V/750W 208V/536W, Color: White.
Overview
36" Electric Baseboard, 240V/750W 208V/536W, Color: White.
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418099525, 3F750W
Specifications
Wattage: | 750, 563 |
Color: | White |
Volts AC: | 240, 208 |
Length: | 36 in |
Mounting: | Wall |
Wattage: | 750, 563 |
Volts AC: | 240, 208 |
Mounting: | Wall |
Color: | White |
Length: | 36 in |
Customer Reviews
No reviews for this product
(0)