1000W 120V Wall Heater, White, w/stat

Item #: 23031
Cat #: 170
UPC: 026715004430
Sign In or Register to view pricing and more.
Documents & Guides
Broan® Wall Heater, This heater is factory wired for 1,000-watt heater at 120 volts and is capable of easily converting to 500 watts at 120 VAC, 750 watts at 208 VAC or 1,000 watts at 240 VAC. With thermostat. White grill.

Overview

Broan® Wall Heater, This heater is factory wired for 1,000-watt heater at 120 volts and is capable of easily converting to 500 watts at 120 VAC, 750 watts at 208 VAC or 1,000 watts at 240 VAC. With thermostat. White grill.
Also known as: 026715004430, 170

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Material: Steel
Mounting: Wall
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)