Dual Wattage 240V Wall Heater, White, w/stat
Item #:
1387154
Cat #:
CWH3404F
UPC:
685360162461
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Fan-Forced Wall Heater - CWH3000 Series, 4000/2000W @ 240V, Integral double-pole thermostat, commercial-grade steel white grille
Overview
Commercial Fan-Forced Wall Heater - CWH3000 Series, 4000/2000W @ 240V, Integral double-pole thermostat, commercial-grade steel white grille
Also known as: 685360162461, CWH3404F
Specifications
Type: | Commercial Grade |
Color: | White |
Volts AC: | 240, 208 |
Wattage: | 3000, 4000 |
Mounting: | Wall |
Type: | Commercial Grade |
Volts AC: | 240, 208 |
Mounting: | Wall |
Color: | White |
Wattage: | 3000, 4000 |
Customer Reviews
No reviews for this product
(0)