Unit Heater 20kW, 480V, 1/3 Phase

Item #: 1202998
Cat #: 303376066
UPC:
Sign In or Register to view pricing and more.
LUH-D-20-43-32-40 480V 3P 20KW, 1/3 Phase, Internal Thermostat, Wall or Ceiling Mounted

Overview

LUH-D-20-43-32-40 480V 3P 20KW, 1/3 Phase, Internal Thermostat, Wall or Ceiling Mounted
The Chromalox LUH self-contained blower heater provides quiet, reliable, fan-forced heat for all types of commercial and industrial applications. Mounted on walls or ceilings, it provides horizontal airflow. Optional wall or ceiling swivel mounting brackets and individually adjustable louvers help direct airflow exactly where it is needed. Heavy-duty construction affords long, dependable service, while it almond polyester powder coat finish makes an attractive, clean appearance.
Also known as: 303376066

Specifications

Phase: 3, 1
Volts AC: 480
Color: Almond
Wattage: 20 kW
Phase: 3, 1
Color: Almond
Volts AC: 480
Wattage: 20 kW

Customer Reviews

No reviews for this product
(0)