This product has been discontinued.
Portable Fan Forced Heater, Big Heat, 120V - 1500/1200W, Cord: 6'
Item #:
40939
Cat #:
6201
UPC:
026715176212
Sign In or Register to view pricing and more.
Documents & Guides
Portable Fan Forced Heater, Big Heat, 120V - 1500/1200W, Cord: 6', Color: White. Features: Tip Over Safety Switch, Built-In Thermostat.
Overview
Portable Fan Forced Heater, Big Heat, 120V - 1500/1200W, Cord: 6', Color: White. Features: Tip Over Safety Switch, Built-In Thermostat.
Also known as: 026715176212, 6201, Home or Room Floor Heater
Specifications
Wattage: | 1500 |
Volts AC: | 120 |
Color: | White |
Material: | Steel |
Wattage: | 1500 |
Color: | White |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)