Line Voltage Thermostats

148 Found
Marley

Snap Action Thermostat, Double Pole, 120-277V

Item #: 23797
CAT #: MD26
UPC: 098319841681
Sign In or Register to view pricing and more.
Qmark

Snap Action Thermostat, Double Pole, 120-277V

Item #: 23755
CAT #: M602W
UPC: 098319841513
Sign In or Register to view pricing and more.
Marley

Snap Action Thermostat, Single Pole, 120-277V

Item #: 23770
CAT #: M601W
UPC: 098319841483
Sign In or Register to view pricing and more.
TPI

Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277V

Item #: 8453
CAT #: D2022H10BA
UPC: 686334502856
Sign In or Register to view pricing and more.
Cadet

Electronic Non-Programmable DP Thermostat White

Item #: 2251383
CAT #: TH114-A-240D-B
UPC: 027418081629
Sign In or Register to view pricing and more.
Aube Technologies

Thermostat, Electronic, Non-Prog, Wht

Item #: 1215816
CAT #: TH114-A-240D-B
UPC: 775264924781
Sign In or Register to view pricing and more.
Cadet

22A Bimetal SP Thermostat, White

Item #: 1562251
CAT #: T521-W
UPC: 027418083005
Sign In or Register to view pricing and more.
TPI

Thermostat, Wall Mount, Single Pole, LineVage

Item #: 8475
CAT #: S2022H10AA
UPC: 686334502849
Sign In or Register to view pricing and more.
Honeywell

Thermostat, 22A, 120-277V

Item #: 205474
CAT #: T4398B1029
UPC:
Sign In or Register to view pricing and more.
Marley

Thermostat Kit, 40-80 F Temp. Range

Item #: 270655
CAT #: UHMT2
UPC: 685360152424
Sign In or Register to view pricing and more.
Honeywell

Bimetal Thermostat, Single Pole, 120-277V, Gold

Item #: 193716
CAT #: T651A3018
UPC:
Sign In or Register to view pricing and more.
Honeywell

Bimetal Thermostat, Double Pole, 120-277V, Gold

Item #: 201123
CAT #: T498B1512
UPC: 085267088664
Sign In or Register to view pricing and more.
TPI

SPST Line Voltage Stat for 5100 UH

Item #: 89201
CAT #: T5100
UPC: 686334692779
Sign In or Register to view pricing and more.
Thermon

SINGLE POLE MECH THERM SPST 30/2515 AMP AT 240/277/480 VAC 3

Item #: 1275347
CAT #: E4X-35235
UPC:
Sign In or Register to view pricing and more.
King Electrical

Thermostat, 1-Pole, 22A, 120-277V, White

Item #: 703172
CAT #: K101
UPC: 093319205761
Sign In or Register to view pricing and more.
King Electrical

Bimetal DP Thermostat White 22A

Item #: 744805
CAT #: K102
UPC: 093319206232
Sign In or Register to view pricing and more.
Marley

Snap Action Thermostat, Double Pole, 120-277V

Snap Action Thermostat, Double Pole, 22 Amp at 120-277 Volt, Temperature Range: 50-80° F, Color: White
Item #: 23797
CAT #: MD26
UPC: 098319841681
Sign In or Register to view pricing and more.
Qmark

Snap Action Thermostat, Double Pole, 120-277V

Snap Action Thermostat, Double Pole, 22 Amp at 120-277 Volt, Temperature Range: 45-75° F, Color: White
Item #: 23755
CAT #: M602W
UPC: 098319841513
Sign In or Register to view pricing and more.
Marley

Snap Action Thermostat, Single Pole, 120-277V

Snap Action Thermostat, Single Pole, 22 Amp at 120-277 Volt, Temperature Range: 45-75° F, Color: White
Item #: 23770
CAT #: M601W
UPC: 098319841483
Sign In or Register to view pricing and more.
TPI

Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277V

Line Voltage Thermostat, 2 Pole with Leads, 22 Amp, 277 Volt, White
Item #: 8453
CAT #: D2022H10BA
UPC: 686334502856
Sign In or Register to view pricing and more.
Cadet

Electronic Non-Programmable DP Thermostat White

Electronic Thermostat, Vertical Mount, 2-Pole, 208/240V, 3600W, Temperature Range: 40°F to 86°F, Color: White. *Cadet Part # 08162*
Item #: 2251383
CAT #: TH114-A-240D-B
UPC: 027418081629
Sign In or Register to view pricing and more.
Aube Technologies

Thermostat, Electronic, Non-Prog, Wht

Electronic Thermostat, Vertical Mount, 2-Pole, 208/240 Volt, Temperature Range 40 to 86 Degrees, White
Item #: 1215816
CAT #: TH114-A-240D-B
UPC: 775264924781
Sign In or Register to view pricing and more.
Cadet

22A Bimetal SP Thermostat, White

Bimetal Thermostat, Vertical Mount, Single-Pole, 22 Amp, 120/208/240V, Temperature Range: 50°F to 90°F, White
Item #: 1562251
CAT #: T521-W
UPC: 027418083005
Sign In or Register to view pricing and more.
TPI

Thermostat, Wall Mount, Single Pole, LineVage

Bimetal Thermostat, Heat, 22A, 1-Poles, 277V, Color: White.
Item #: 8475
CAT #: S2022H10AA
UPC: 686334502849
Sign In or Register to view pricing and more.
Honeywell

Thermostat, 22A, 120-277V

Thermostat, 22 Amp, 120-277 Volt
Item #: 205474
CAT #: T4398B1029
UPC:
Sign In or Register to view pricing and more.
Marley

Thermostat Kit, 40-80 F Temp. Range

Two Stage Thermostat Kit, 40-80f Temp. Range, 2 Pole, 120/240/277 V
Item #: 270655
CAT #: UHMT2
UPC: 685360152424
Sign In or Register to view pricing and more.
Honeywell

Bimetal Thermostat, Single Pole, 120-277V, Gold

Thermostat, Single Pole, 22 Amp at 120-277 Volt, Temperature Range: 44-86 Degree F, Color: Champagne Gold
Item #: 193716
CAT #: T651A3018
UPC:
Sign In or Register to view pricing and more.
Honeywell

Bimetal Thermostat, Double Pole, 120-277V, Gold

Thermostat, Double Pole, 22 Amp at 120-277 Volt, Temperature Range: 40-80 Degree F, Color: Brushed Gold
Item #: 201123
CAT #: T498B1512
UPC: 085267088664
Sign In or Register to view pricing and more.
TPI

SPST Line Voltage Stat for 5100 UH

Thermostat, 25 AMP, Single Pole, 120 - 277 V, Temperature Rating- 45 - 90 DEG F
Item #: 89201
CAT #: T5100
UPC: 686334692779
Sign In or Register to view pricing and more.
Thermon

SINGLE POLE MECH THERM SPST 30/2515 AMP AT 240/277/480 VAC 3

SINGLE POLE MECH THERM SPST 30/2515 AMP AT 240/277/480 VAC 35-235 DEGREES F NEMA4X W CAPILLARY ARMOR MAX BULB 300 DEGREES F
Item #: 1275347
CAT #: E4X-35235
UPC:
Sign In or Register to view pricing and more.
King Electrical

Thermostat, 1-Pole, 22A, 120-277V, White

Thermostat, 1-Pole, 22 Amp, 120-277 Volt, White
Item #: 703172
CAT #: K101
UPC: 093319205761
Sign In or Register to view pricing and more.
King Electrical

Bimetal DP Thermostat White 22A

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120-277V, Temperature Range: 41°F to 90°F, Color: White
Item #: 744805
CAT #: K102
UPC: 093319206232
Sign In or Register to view pricing and more.
Page 1 of 10
148 Items found