Aluminum Reducer, 4" to 3"

Item #: 207531
Cat #: 251
UPC: 039899002512
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Reducer, 4 to 3 Inch

Overview

Aluminum Reducer, 4 to 3 Inch
Also known as: 039899002512, 251

Specifications

Diameter: 3 in, 4 in
Type: Transition Fitting
Color: Aluminum
Material: Aluminum
Diameter: 3 in, 4 in
Color: Aluminum
Type: Transition Fitting
Material: Aluminum

Customer Reviews

No reviews for this product
(0)