Fan/Light Control, Toggle Switch, 1.5A, 120V, 300W, Light Almond

Item #: 111310
Cat #: AY2-LFSQ-LA
UPC: 027557366786
Sign In or Register to view pricing and more.
Combination Fan/Light Control, Ariadni, Toggle Switch, 3-Way, 1-Pole, 3-Speed, 1.5A, 120V, 300W, Light Almond

Overview

Combination Fan/Light Control, Ariadni, Toggle Switch, 3-Way, 1-Pole, 3-Speed, 1.5A, 120V, 300W, Light Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557366786, AY2-LFSQ-LA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Type: 3-Speed
Family / Style: Ariadni
Color: Light Almond
Mounting: Surface
Poles: 1
Family / Style: Ariadni
Volts AC: 120
Wattage: 300
Type: 3-Speed

Customer Reviews

No reviews for this product
(0)