100 CFM, 1 Speed, Fan/Edge-Lit LED Light, 17W, 1.5 Sones
Item #:
1280257
Cat #:
ITG100ELED
UPC:
885917002909
Sign In or Register to view pricing and more.
Documents & Guides
100 CFM, Single Speed Exhaust Fan/Edge-lit 13 Watt Dimmable LED Light, 17 Watt, 1.5 Sones, ENERGY STAR®-Qualified, Ceiling Mount, 4 Inch Duct
Overview
100 CFM, Single Speed Exhaust Fan/Edge-lit 13 Watt Dimmable LED Light, 17 Watt, 1.5 Sones, ENERGY STAR®-Qualified, Ceiling Mount, 4 Inch Duct
Also known as: 885917002909, ITG100ELED
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
CFM: | 100 |
Sones: | 1.500 |
Light Technology: | LED |
Wattage: | 13 |
Color: | White |
Sones: | 1.500 |
Volts AC: | 120 |
CFM: | 100 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)