52" Ceiling Fan, 5-Blade, Oil Brushed Bronze, Integrated Downlight

Item #: 698566
Cat #: 300148OBB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
52 Inch Ceiling Fan, 5-Blade, 3-Speed, Reversible, Oil Brushed Bronze, Integrated Downlight, Reversible Blades with Cherry and Walnut Finishes, Etched Cased Opal Diffuser 3x40 Watt Lamps Included

Overview

52 Inch Ceiling Fan, 5-Blade, 3-Speed, Reversible, Oil Brushed Bronze, Integrated Downlight, Reversible Blades with Cherry and Walnut Finishes, Etched Cased Opal Diffuser 3x40 Watt Lamps Included
Also known as: 300148OBB

Specifications

Length: 52 in
Material: Steel
Color: Bronze
Length: 52 in
Color: Bronze
Material: Steel

Customer Reviews

No reviews for this product
(0)