Motor for Power Attic Ventilators, 2.1A, 1400 CFM

Item #: 140559
Cat #: XE404
UPC: 047242404210
Sign In or Register to view pricing and more.
Documents & Guides
Motor for Power Attic Ventilators, 2.1 Amp, CFM: 1400, RPM: 1100, 60 Hz, 1-Speed, 1/2 inch Shaft

Overview

Motor for Power Attic Ventilators, 2.1 Amp, CFM: 1400, RPM: 1100, 60 Hz, 1-Speed, 1/2 inch Shaft
Also known as: 047242404210, XE404

Specifications

CFM: 1400
Type: Fan Motor
CFM: 1400
Type: Fan Motor

Customer Reviews

No reviews for this product
(0)