Pre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Lengt

Item #: 21355
Cat #: W51-100P
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Length: 100 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.

Overview

Pre-Assembled Heat Cable, Guardian, Wet Area, 120V, 6 Watt, Length: 100 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.
Also known as: W51-100P, Heat Tape, Heat Trace

Specifications

Length: 100 ft
Volts AC: 120
Wattage: 6w/ft
Length: 100 ft
Wattage: 6w/ft
Volts AC: 120

Customer Reviews

No reviews for this product
(0)