Sign In or Register to view pricing and more.
Documents & Guides
20" Electric Convection Baseboard, 120V, 500W, Color: White. *** Discontinued ***
Overview
20" Electric Convection Baseboard, 120V, 500W, Color: White. *** Discontinued ***
Also known as: LC2005W11
Specifications
Length: | 20 in |
Wattage: | 500 |
Volts AC: | 120 |
Color: | White |
Mounting: | Wall |
Length: | 20 in |
Volts AC: | 120 |
Mounting: | Wall |
Wattage: | 500 |
Color: | White |
Customer Reviews
No reviews for this product
(0)