Cove Heater, 450 Watt, 208V, 1536 BTU

Item #: 613701
Cat #: RCC4508C
UPC: 685360147178
Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 450 Watt, 208V, 1536 BTU, White, 34 Inch Length

Overview

Cove Heater, 450 Watt, 208V, 1536 BTU, White, 34 Inch Length
Also known as: 685360147178, RCC4508C

Specifications

Wattage: 450
Length: 34 in
Depth: 3 in
Mounting: Surface
Type: Cove
Color: White
Volts AC: 208
Height: 4 3/16 in
Weight: 4 lb
Amps: 2.200
Family / Style: RCC
Wattage: 450
Depth: 3 in
Type: Cove
Volts AC: 208
Weight: 4 lb
Family / Style: RCC
Length: 34 in
Mounting: Surface
Color: White
Height: 4 3/16 in
Amps: 2.200

Customer Reviews

No reviews for this product
(0)