T3.25 Halogen Capsule Lamps

4 Found
Satco

FCS 64640 HLX 24V 150W GY6.35

Item #: 1156245
CAT #: S7841
UPC: 046135542633
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Capsule Lamp, T3-1/4, 50W, 12V

Item #: 350538
CAT #: 64611-HLX
UPC: 046135546082
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Bulb, Single-Ended, T3-1/4, 150W, 24V

Item #: 4893
CAT #: FCS-64640-HLX
UPC: 046135542633
Sign In or Register to view pricing and more.
Eiko

EIK FDT 12V 100W T3-1/4 GZ9.5 BASE

Item #: 714583
CAT #: FDT
UPC: 031293032201
Sign In or Register to view pricing and more.
Satco

FCS 64640 HLX 24V 150W GY6.35

150 Watt; 24 Volt; Bi Pin; Halogen; GY6.35 Base
Item #: 1156245
CAT #: S7841
UPC: 046135542633
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Capsule Lamp, T3-1/4, 50W, 12V

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 1350, Standard Case Qty: 100 Sylvania Part # 54028
Item #: 350538
CAT #: 64611-HLX
UPC: 046135546082
Sign In or Register to view pricing and more.
SYLVANIA

Halogen Bulb, Single-Ended, T3-1/4, 150W, 24V

Halogen Bulb, Single-Ended, 150 Watt, 20 Volt, Bulb: T3-1/4 (Tubular), Base: 2-Pin (G6.35), Lumens: 6000, CRI: 100, Color Temperature: 3450K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54263
Item #: 4893
CAT #: FCS-64640-HLX
UPC: 046135542633
Sign In or Register to view pricing and more.
Eiko

EIK FDT 12V 100W T3-1/4 GZ9.5 BASE

EIK FDT 12V 100W T3-1/4 GZ9.5 BASE
Item #: 714583
CAT #: FDT
UPC: 031293032201
Sign In or Register to view pricing and more.
Page 1 of 1
4 Items found