This product has been discontinued.
Dimming Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V
Item #:
229131
Cat #:
EC3DT4MWKU2S
UPC:
027557636766
Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 2-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded
Overview
Dimming Ballast, Compact Fluorescent, Rapid Start, 2-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded
Lutron® LUTEC3DT4MWKU2S EcoSystem® compact ballasts provide high performance dimming for any compact fluorescent application, including within an EcoSystem® lighting control System. EcoSystem® compact ballasts offer 100% to 5% dimming, providing both energy savings and lighting flexibility.
Also known as: 027557636766, EC3DT4MWKU2S
Specifications
Wattage: | 26 |
Shape: | PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Color: | White |
Volts AC Range: | 208, 240, 120 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Wattage: | 26 |
Color: | White |
Dimmable: | Yes |
Shape: | PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Volts AC Range: | 208, 240, 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)