Dimming Ballast, Compact Fluorescent, 1-Lamp, 50W, 120-277V

Item #: 735709
Cat #: H3DT550GU110
UPC: 027557976893
Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 50, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 50, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube,1 lamp, 50W
Also known as: 027557976893, H3DT550GU110

Specifications

Shape: PL-L (Twin Tube Long)
Type: Programmed Start, Electronic
Color: White
Wattage: 50
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long)
Color: White
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)