This product has been discontinued.
Ballast, Compact Fluorescent, Dimming, 40W, 277V
Item #:
330863
Cat #:
VEZ2TTS40SC35I
UPC:
781087117057
Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Compact Fluorescent, Dimming, Mark 10, 40W, 277V, 2 Lamp, Programmed Rapid Start, Lamp Type: PL-L (Twin Tube)
Overview
Ballast, Compact Fluorescent, Dimming, Mark 10, 40W, 277V, 2 Lamp, Programmed Rapid Start, Lamp Type: PL-L (Twin Tube)
Also known as: 781087117057, VEZ2TTS40SC35I
Specifications
Shape: | PL-L (Twin Tube Long) |
Type: | Programmed Start, Electronic |
Volts AC: | 277 |
Wattage: | 40 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Shape: | PL-L (Twin Tube Long) |
Volts AC: | 277 |
Dimmable: | Yes |
Type: | Programmed Start, Electronic |
Wattage: | 40 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)