Electronical System, Compact Fluorescent, 26/32/42W, 120V *** Discontinued ***

Item #: 139861
Cat #: FV26/32/42U
UPC: 783238105197
Sign In or Register to view pricing and more.
Documents & Guides
Electronical System, Compact Fluorescent, 26/32/42W, 120VElectronical System, Compact Fluorescent, Lamp Wattage: 26/32/42W, 120 Volt *** Discontinued ***

Overview

Electronical System, Compact Fluorescent, 26/32/42W, 120VElectronical System, Compact Fluorescent, Lamp Wattage: 26/32/42W, 120 Volt *** Discontinued ***
Also known as: 783238105197, FV26/32/42U

Specifications

Type: Instant Start, Electronic
Wattage: 42, 32, 26
Shape: 2D (Double D), CFQ (Quad Tube), CFTR (Triple Tube)
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Instant Start, Electronic
Shape: 2D (Double D), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Wattage: 42, 32, 26
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)