MAG BALLAST (1) F20T12 PH 120V

Item #: 201908
Cat #: LO1322TPM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, 13W *** Discontinued ***

Overview

Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, 13W *** Discontinued ***
Also known as: LO1322TPM

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 14
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)