Magnetic Compact Fluorescent Ballasts
26 Found
ATC (Automatic Timing & Controls)
PHASE &
Item #: 420398
CAT #: SLD-230-ALE
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Adv Vh2b13tpblsm Mag Ballast (2) 13
Item #: 85042
CAT #: VH2B13TPBLSM
UPC: 781087048115
Sign In or Register to view pricing and more.
Philips Advance
Pre-Heat Magnetic Ballast 120V CFL
Item #: 201097
CAT #: LC13TPI
UPC: 781087003381
Sign In or Register to view pricing and more.
Philips Advance
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 13W, 277V
Item #: 122607
CAT #: VLO13TPI
UPC: 781087117224
Sign In or Register to view pricing and more.
Philips Advance
Pre-Heat Magnetic Ballast 120V CFL
Item #: 52457
CAT #: H1Q26TPBLSM
UPC: 781087125328
Sign In or Register to view pricing and more.
Philips Advance
Adv Vlo2s13tpi Mag Ballast (2) 13w
Item #: 84805
CAT #: VLO2S13TPI
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Adv H1b13tpwi Mag Ballast (1) 13w C
Item #: 101875
CAT #: H1B13TPWI
UPC: 781087066850
Sign In or Register to view pricing and more.
Philips Advance
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277V
Item #: 79231
CAT #: VH1Q26TPWI
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Adv Lc13tpm Mag Ballast (1) 13w Com
Item #: 85066
CAT #: LC13TPM
UPC: 781087048184
Sign In or Register to view pricing and more.
Philips Advance
Adv Vh1q26tpwm Mag Ballast (1) 26w
Item #: 330515
CAT #: VH1Q26TPWM
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Pre-Heat Magnetic Ballast 120V CFL
Item #: 91863
CAT #: H2B13TPBLSM
UPC: 781087048092
Sign In or Register to view pricing and more.
Philips Advance
** OBSOLETE **
Item #: 122338
CAT #: H1Q26TPWI
UPC: 781087068298
Sign In or Register to view pricing and more.
Philips Advance
Adv Vh1b13tpwi Mag Ballast (1) 13w
Item #: 220067
CAT #: VH1B13TPWI
UPC: 781087043486
Sign In or Register to view pricing and more.
Candela
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 13W, 120V
Item #: 299495
CAT #: HPS-1-P-VERSION-2
UPC:
Sign In or Register to view pricing and more.
Philips Advance
MAG BALLAST (1) 9W
Item #: 181740
CAT #: H1B9TPWI
UPC: 781087068281
Sign In or Register to view pricing and more.
Philips Advance
ADV VIC3S3235I ELE BALLAST (3)
Item #: 625001
CAT #: VIC3S3235I
UPC: 781087071441
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)
PHASE &
DIV SLD-230-ALE PHASE &
Item #: 420398
CAT #: SLD-230-ALE
UPC:
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv Vh2b13tpblsm Mag Ballast (2) 13
Adv Vh-2b13tpbls 2-13w 277v H pf Bal Dci#04811
Item #: 85042
CAT #: VH2B13TPBLSM
UPC: 781087048115
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Pre-Heat Magnetic Ballast 120V CFL
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Lamp Types: (1) CFQ13W/GX23 or (1) CFT13W/GX23.
Item #: 201097
CAT #: LC13TPI
UPC: 781087003381
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 13W, 277V
Ballast, Fluorescent Compact, Electronic, Input Voltage: 277 Vac, Input Amps: 0.30 Amp, Minimum Starting Temperature: 32° F, Number Of Lamps: 1, Lamp Wattage: 13, Total Harmonic Distortion: <10 Percent
Item #: 122607
CAT #: VLO13TPI
UPC: 781087117224
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Pre-Heat Magnetic Ballast 120V CFL
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (1) CFM26W/GX24D, (1) CFQ26W/G24D, (1) CFS21W/GR10Q or (1) CFS28W/GR8.
Item #: 52457
CAT #: H1Q26TPBLSM
UPC: 781087125328
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv Vlo2s13tpi Mag Ballast (2) 13w
Ballast, Fluorescent Compact, Electronic, Input Voltage: 277 Vac, Input Amps: 0.31 Amp, Minimum Starting Temperature: 32 Degree F, Number Of Lamps: 2, Lamp Wattage: 13, Total Harmonic Distortion: <15 Percent
Item #: 84805
CAT #: VLO2S13TPI
UPC:
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv H1b13tpwi Mag Ballast (1) 13w C
Mag Ballast (1) 13w Compact(2-pin) 120v
Item #: 101875
CAT #: H1B13TPWI
UPC: 781087066850
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277V
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277VMagnetic Ballast, Compact Fluorescent, Preheat Start, 1-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: CFQ26W/G24D
Item #: 79231
CAT #: VH1Q26TPWI
UPC:
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv Lc13tpm Mag Ballast (1) 13w Com
Mag Ballast (1) 13w Compact(2-pin) 120v
Item #: 85066
CAT #: LC13TPM
UPC: 781087048184
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv Vh1q26tpwm Mag Ballast (1) 26w
Ballast, Lamp Type: Cfl, Number Of Lamps: 1, Ballast Type: Magnetic Fluorescent,voltage: 277, Wattage: 26
Item #: 330515
CAT #: VH1Q26TPWM
UPC:
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Pre-Heat Magnetic Ballast 120V CFL
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (2) CFQ13W/GX23 or (2) CFT13W/GX23.
Item #: 91863
CAT #: H2B13TPBLSM
UPC: 781087048092
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
** OBSOLETE **
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (1) CFM26W/GX24D, (1) CFQ26W/G24D, (1) CFS21W/GR10Q or (1) CFS28W/GR8. ** OBSOLETE - NO LONGER MADE/AVAILABLE **
Item #: 122338
CAT #: H1Q26TPWI
UPC: 781087068298
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv Vh1b13tpwi Mag Ballast (1) 13w
Ballast, Magnetic Fluorescent, Input Voltage: 277 Vac, Input Amps: 0.10 Amp, Minimum Starting Temperature: 0 Degree F, Number Of Lamps: 1, Lamp Wattage: 13, Features: White Can With Leads Exiting End Of Ballast, Total Harmonic Distortion: <30 Percent
Item #: 220067
CAT #: VH1B13TPWI
UPC: 781087043486
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Candela
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 13W, 120V
Magnetic Ballast, Compact Fluorescent, Pre-heat Start, 1-Lamp, Lamp Wattage: 13, 120 Volt, Lamp Types: (1) CFT13T5
Item #: 299495
CAT #: HPS-1-P-VERSION-2
UPC:
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
MAG BALLAST (1) 9W
ADV H1B9TPWI MAG BALLAST (1) 9W
Item #: 181740
CAT #: H1B9TPWI
UPC: 781087068281
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.
Philips Advance
ADV VIC3S3235I ELE BALLAST (3)
ADV VIC3S3235I ELE BALLAST (3) F32T8 277V
Item #: 625001
CAT #: VIC3S3235I
UPC: 781087071441
Category:
Magnetic Compact Fluorescent Ballasts
Sign In or Register to view pricing and more.