Electrodeless Electronic Fluorescent Ballasts
12 Found
Elco Lighting
Electronic Transformer, 120V-12V
Item #: 522570
CAT #: ETR50
UPC: 633999105236
Sign In or Register to view pricing and more.
Elco Lighting
Electronic Transformer
Item #: 540921
CAT #: ETR75
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
Electronic Transformer, 120 Volt Input/12 Volt AC
Item #: 522574
CAT #: ETR150
UPC: 633999110063
Sign In or Register to view pricing and more.
SYLVANIA
QT-1X150-ICE/UNV-W
Item #: 330966
CAT #: QT-1X150-ICE/UNV-W
UPC: 046135497735
Sign In or Register to view pricing and more.
SYLVANIA
SYL ICETRON-PANEL-MOUNT-CONNECTOR
Item #: 574666
CAT #: ICETRON-PANEL-MOUNT-CONNECTOR
UPC: 046135497575
Sign In or Register to view pricing and more.
SYLVANIA
Electrodeless Ballast, 1-Lamp, 40W, 120-277 Volt
Item #: 355870
CAT #: QT-1X40ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
Electrodeless Ballast, 1-Lamp, 70/100W, 120-277 Volt
Item #: 194269
CAT #: QT-1X100ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Electronic Ballast, Electrodeless, 1-Lamp, 150W, 120/240V
Item #: 1009
CAT #: QT1X150ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
ICETRON-ADAPTER
Item #: 330468
CAT #: ICETRON-ADAPTER
UPC: 046135262401
Sign In or Register to view pricing and more.
SYLVANIA
ICETRON-WIRE-HARNESS
Item #: 330965
CAT #: ICETRON-WIRE-HARNESS
UPC: 046135497551
Sign In or Register to view pricing and more.
SYLVANIA
SYL ICETRON-AMALGAM-TIP-COVERS
Item #: 538895
CAT #: ICETRON-AMALGAM-TIP-COVERS
UPC: 046135220937
Sign In or Register to view pricing and more.
SYLVANIA
SYL QT1X200ICE/UNV-T 1 LAMP 12 277V
Item #: 611660
CAT #: QT1X200ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
Electronic Transformer, 120V-12V
ELCO ETR50, Electronic Transformer, 120V-12V, 50VA/120V/60HZ
Item #: 522570
CAT #: ETR50
UPC: 633999105236
Sign In or Register to view pricing and more.
Elco Lighting
Electronic Transformer
ELCO ETR75, Electronic Transformer
Item #: 540921
CAT #: ETR75
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
Electronic Transformer, 120 Volt Input/12 Volt AC
ELCO ETR150, Electronic Transformer, 120 Volt Input/12 Volt AC
Item #: 522574
CAT #: ETR150
UPC: 633999110063
Sign In or Register to view pricing and more.
SYLVANIA
QT-1X150-ICE/UNV-W
SYL QT-1X150-ICE/UNV-W
Item #: 330966
CAT #: QT-1X150-ICE/UNV-W
UPC: 046135497735
Sign In or Register to view pricing and more.
SYLVANIA
SYL ICETRON-PANEL-MOUNT-CONNECTOR
SYL ICETRON-PANEL-MOUNT-CONNECTOR OSRAM SYLVANIA
Item #: 574666
CAT #: ICETRON-PANEL-MOUNT-CONNECTOR
UPC: 046135497575
Sign In or Register to view pricing and more.
SYLVANIA
Electrodeless Ballast, 1-Lamp, 40W, 120-277 Volt
Electrodeless Ballast, 1-Lamp, 40 Watt, 120-277 Volt, Lamp Type: ICE40, Ballast Factor: Normal, Standard Case Qty: 5 Sylvania Part #: 49758
Item #: 355870
CAT #: QT-1X40ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
Electrodeless Ballast, 1-Lamp, 70/100W, 120-277 Volt
Electrodeless Ballast, 1-Lamp, 70 or 100 Watt, 120-277 Volt, Lamp Type: ICE70/ICE100, Ballast Factor: Normal, Standard Case Qty: 5 Sylvania Part #: 49753
Item #: 194269
CAT #: QT-1X100ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Electronic Ballast, Electrodeless, 1-Lamp, 150W, 120/240V
Electronic Ballast, Electrodeless, 1-Lamp, Lamp Wattage: 150, 120/240 Volt, Lamp Type: ICE150, Ballast Factor: Normal, Standard Case Qty: 5 Sylvania Part # 49772
Item #: 1009
CAT #: QT1X150ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
ICETRON-ADAPTER
SYL ICETRON-ADAPTER
Item #: 330468
CAT #: ICETRON-ADAPTER
UPC: 046135262401
Sign In or Register to view pricing and more.
SYLVANIA
ICETRON-WIRE-HARNESS
SYL ICETRON-WIRE-HARNESS
Item #: 330965
CAT #: ICETRON-WIRE-HARNESS
UPC: 046135497551
Sign In or Register to view pricing and more.
SYLVANIA
SYL ICETRON-AMALGAM-TIP-COVERS
SYL ICETRON-AMALGAM-TIP-COVERS AMALGAM-TIP-COVERS-FOR-ALL-WATTAGES -OF-ICETRON-LAMPS.--MAY-BE-NEEDED-I NCOLD-TEMP
Item #: 538895
CAT #: ICETRON-AMALGAM-TIP-COVERS
UPC: 046135220937
Sign In or Register to view pricing and more.
SYLVANIA
SYL QT1X200ICE/UNV-T 1 LAMP 12 277V
SYL QT1X200ICE/UNV-T 1 LAMP 12 277V ELECTRONIC
Item #: 611660
CAT #: QT1X200ICE/UNV-T
UPC:
Sign In or Register to view pricing and more.