Electronic Ballast, Fluorescent, High Output
Item #:
633920
Cat #:
ICN2S24T35I
UPC:
781087131695
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Output, Programmed Start, 1 or 2-Lamp, Lamp Wattage: 24-40W (See .pdf Cut Sheet), 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal
Overview
Electronic Ballast, Fluorescent, High Output, Programmed Start, 1 or 2-Lamp, Lamp Wattage: 24-40W (See .pdf Cut Sheet), 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal
Also known as: 781087131695, ICN2S24T35I
Specifications
Wattage: | 24, 39, 40, 36, 22 |
Family / Style: | Centium |
Type: | Programmed Start, High Output, Electronic |
Volts AC Range: | 208, 240, 120 |
Light Technology: | Fluorescent |
Wattage: | 24, 39, 40, 36, 22 |
Type: | Programmed Start, High Output, Electronic |
Light Technology: | Fluorescent |
Family / Style: | Centium |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)