Electronic Ballast, 2-Lamp, 120-277V
Item #:
54835
Cat #:
ICN2S40N35I
UPC:
781087074879
Sign In or Register to view pricing and more.
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F30T12, F34T12/F40T12 or FB34T12/FB40T12.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F30T12, F34T12/F40T12 or FB34T12/FB40T12.
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Also known as: 781087074879, ICN2S40N35I, f117, RQM 2S40-3TP
Specifications
Wattage: | 34, 30, 40 |
Volts AC: | 120-277 |
Family / Style: | Centium |
Light Technology: | Fluorescent |
Wattage: | 34, 30, 40 |
Family / Style: | Centium |
Volts AC: | 120-277 |
Light Technology: | Fluorescent |
Customer Reviews
2 Overall
(1)
2/5
Anonymous - on 04/21/2014
Spec sheet incorrect on lead lengths
I purchased a different ballast from Phillips/advance, but found the red/blue leads were only 19" long, so I called Platt to see if they had a different model that would match the 24" leads on my original Ballasts. This product's spec sheet says the red/blue leads are 31" long, but in fact, they are also only 19" long. Platt rep was helpful and called Phillips/Advance tech support to see if they had a different model with longer leads or a better cross reference to my original ballasts. They don't...just suggested using pigtails. Disappointing that somewhere along the line they just decided to cut 12" of wire off the leads to cost reduce the product...I guess it saved them a nickel a unit or something.