This product has been discontinued.
Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V
Item #:
311019
Cat #:
QS2X28T5UNVPS95SC-OBS
UPC:
046135494123
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Standard Case Qty: 10 Sylvania Part # 49412
Overview
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Standard Case Qty: 10 Sylvania Part # 49412
Also known as: 046135494123, QS2X28T5UNVPS95SC-OBS
Specifications
Type: | Programmed Start, Electronic |
Shape: | T5 (Tubular) |
Wattage: | 28 |
Volts AC Range: | 208, 240, 120 |
Type: | Programmed Start, Electronic |
Wattage: | 28 |
Shape: | T5 (Tubular) |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)