Electronic Ballast 3-Lamp 120-277V

Item #: 844650
Cat #: IOP3P32N35I
UPC: 781087125090
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2 or 3) F32T8.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2 or 3) F32T8.
Also known as: 781087125090, IOP3P32N35I

Specifications

Type: Instant Start, Electronic
Wattage: 32
Volts AC: 120, 277, 240
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277, 240
Family / Style: Optanium
Wattage: 32
Shape: T8 (Tubular)

Customer Reviews

No reviews for this product
(0)