Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 347V, Limited Quantities Available

Item #: 303393
Cat #: QHE-3X32T8/347-ISL-SC
UPC: 046135494758
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 347 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, , Small Can, Standard Case Qty: 10 *Sylvania Part # 49475*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 347 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, , Small Can, Standard Case Qty: 10 *Sylvania Part # 49475*
Also known as: 046135494758, QHE-3X32T8/347-ISL-SC

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC: 347
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC: 347

Customer Reviews

No reviews for this product
(0)