Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CGU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts
Overview
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CGU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts
Universal input voltage; One-lamp emergency illumination for 4-pin fluorescent lamps (without integral starter); Suitable for low mercury lamps
Also known as: 663015107456, B94CGU
Specifications
Volts AC: | 120/277 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Wattage: | Selectable |
Volts AC: | 120/277 |
Light Technology: | Fluorescent |
Dimmable: | Yes |
Wattage: | Selectable |
Customer Reviews
No reviews for this product
(0)