Emergency Fluorescent Ballasts

130 Found
Lithonia Lighting

Emergency Ballast

Item #: 686054
CAT #: PSQ500QDMVOLTM12
UPC: 820476730016
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Item #: 159864
CAT #: B100
UPC: 663015101317
Sign In or Register to view pricing and more.
Lithonia Lighting

Emergency Ballast

Item #: 658829
CAT #: PS1400QDMVOLTM8
UPC: 820476729898
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Item #: 40144
CAT #: B50
UPC: 663015109948
Sign In or Register to view pricing and more.
Lithonia Lighting

Battery Pack, 2' - 4' Fluorescent Lamps

Item #: 37729
CAT #: EI500M12
UPC: 745973432075
Sign In or Register to view pricing and more.
Lithonia Lighting

Emergency Ballast

Item #: 1170342
CAT #: PS1400QD-MVOLT-PSBCEB2
UPC: 191723371215
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Item #: 459839
CAT #: B94CGU
UPC: 663015107456
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Item #: 167809
CAT #: LP600
UPC: 663015101478
Sign In or Register to view pricing and more.
Lithonia Lighting

Emergency Fluorescent Battery Pack, 9.4VDC, 120V-277V Input

Item #: 264086
CAT #: PS1400QD-MVOLT
UPC:
Sign In or Register to view pricing and more.
Bodine

Emergency Backup Inverter, Fluorescent/LED, 120/277V, 90 Minute Illumination Time

Item #: 365516
CAT #: ELI-S-20
UPC:
Sign In or Register to view pricing and more.
Fulham

Firehorse Emergency Ballast

Item #: 1425560
CAT #: FH12-UNV-1400L-CEC
UPC: 847098040286
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Item #: 200553
CAT #: B90
UPC: 663015102000
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast/Driver

Item #: 1271360
CAT #: B50CT
UPC:
Sign In or Register to view pricing and more.
Sure-Lites

Emergency Battery, Fluorescent, 2.7 Watt, 500 Lumen, 120/277V

Item #: 1917395
CAT #: EBP500
UPC: 080083906741
Sign In or Register to view pricing and more.
Keystone Technologies

FOR 4-PIN CFL 750 LUMEN 90 MIN OPERATION 120/277V INPUT

Item #: 1033557
CAT #: KT-EMRG-750-CFL4-DP
UPC: 890949005972
Sign In or Register to view pricing and more.
Dialight

Linear swivel brckt C1D2

Item #: 382913
CAT #: LSXW4
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, 120/277V, 90 Minute Illumination Time, 72 Hour Recharge, For Use With: 350-500 Lumen Compact & Linear Fluorescent Lamp Types, Operates One 2'- 4' or U-shaped Fluorescent Lamp For 90 Minutes (Compatible With Most Electronic T8 & Magnetic T12, Instant Start, Rapid Start & Slimline Ballasts) 17-40W, (1) 4 ft T8, T12 or 4-Pin Long Compact
Item #: 686054
CAT #: PSQ500QDMVOLTM12
UPC: 820476730016
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 350-450 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact
Item #: 159864
CAT #: B100
UPC: 663015101317
Sign In or Register to view pricing and more.
Lithonia Lighting

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, MVolt Series, 120-277V, For Use With: 1100-1400 Lumen Compact & Linear Fluorescent Lamp Types: (1) 17-215W, 2-8 ft Or (2) 17-40W 2-4 ft T8, T9, T10 or T12 lamps or (1) 18-55W or (2) 18-39W, 4-Pin Long Compact.
Item #: 658829
CAT #: PS1400QDMVOLTM8
UPC: 820476729898
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following Lamp Types: (1) Philips LED T8 InstantFit, BiPin, 8.5 - 16.5W. (designated by new Silver Can)
Item #: 40144
CAT #: B50
UPC: 663015109948
Sign In or Register to view pricing and more.
Lithonia Lighting

Battery Pack, 2' - 4' Fluorescent Lamps

Fluorescent Battery Pack, 2 - 4 foot Linear Fluorescent, 2.3 Watt, 120/277 Volt
Item #: 37729
CAT #: EI500M12
UPC: 745973432075
Sign In or Register to view pricing and more.
Lithonia Lighting

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, MVolt Series, 120/277V, 90 Minute Illumination Time, 72 Hour Recharge. NOTE: 'PSBCEB2' = CEC Title 20 module
Item #: 1170342
CAT #: PS1400QD-MVOLT-PSBCEB2
UPC: 191723371215
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CGU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts
Item #: 459839
CAT #: B94CGU
UPC: 663015107456
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 600-1325 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T5, T8, T10, T12, 4-Pin (2G11) or (1) Philips InstantFit LED T8 4' lamp
Item #: 167809
CAT #: LP600
UPC: 663015101478
Sign In or Register to view pricing and more.
Lithonia Lighting

Emergency Fluorescent Battery Pack, 9.4VDC, 120V-277V Input

Emergency Fluorescent Battery Pack, 9.4 Volt DC, 120V-277V Input, 90 Minute Emergency Operation
Item #: 264086
CAT #: PS1400QD-MVOLT
UPC:
Sign In or Register to view pricing and more.
Bodine

Emergency Backup Inverter, Fluorescent/LED, 120/277V, 90 Minute Illumination Time

Emergency Backup Inverter, Fluorescent/LED, 120/277 Volt, 90 Minute Illumination Time
Item #: 365516
CAT #: ELI-S-20
UPC:
Sign In or Register to view pricing and more.
Fulham

Firehorse Emergency Ballast

Electronic Emergency Ballast with Backup Battery: Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with multiple fluorescent lamps and Philips LED T5 (HE/HO), LED T8 (2', 3', 4' & U-Shape) & LED "CFL" lamps.
Item #: 1425560
CAT #: FH12-UNV-1400L-CEC
UPC: 847098040286
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 500-600 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact.
Item #: 200553
CAT #: B90
UPC: 663015102000
Sign In or Register to view pricing and more.
Bodine

Emergency Ballast/Driver

Emergency ballast for Fluorescent and Type A TLED lamps. Input Voltage: 120/277V, 90 Minute Illumination Time up to 1400 lumens, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D and Compatible with 7 - 16.5W Type A TLED lamps (including LED T8 InstantFit). Meets CEC Title 20 efficiency standards. Includes 2W-ITS (2-wire Illuminated Test Switch).
Item #: 1271360
CAT #: B50CT
UPC:
Sign In or Register to view pricing and more.
Sure-Lites

Emergency Battery, Fluorescent, 2.7 Watt, 500 Lumen, 120/277V

Emergency Battery Pack for Fluorescent Lamps, 2.7 Watt, 500 Lumen, 120/277 Volt
Item #: 1917395
CAT #: EBP500
UPC: 080083906741
Sign In or Register to view pricing and more.
Keystone Technologies

FOR 4-PIN CFL 750 LUMEN 90 MIN OPERATION 120/277V INPUT

FOR 4-PIN CFL 750 LUMEN 90 MIN OPERATION 120/277V INPUT
Item #: 1033557
CAT #: KT-EMRG-750-CFL4-DP
UPC: 890949005972
Sign In or Register to view pricing and more.
Dialight

Linear swivel brckt C1D2

Accessory- Mounting brackets for 0, 30, 45, 60 or 90 degrees with mounting bracket and mounting hardware, CID2CID2
Item #: 382913
CAT #: LSXW4
UPC:
Sign In or Register to view pricing and more.
Page 1 of 9
130 Items found