This product has been discontinued.
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 V
Item #:
52988
Cat #:
ASB244846BLTPI
UPC:
781087042991
Sign In or Register to view pricing and more.
Documents & Guides
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12/HO lamps, 24' to 48' total length.
Overview
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12/HO lamps, 24' to 48' total length.
Also known as: 781087042991, ASB244846BLTPI, sign ballast
Specifications
Wattage: | 110, 85 |
Type: | Rapid Start, Magnetic, Sign High Output |
Volts AC: | 120 |
Shape: | T12 (Tubular) |
Family / Style: | SignPro |
Wattage: | 110, 85 |
Volts AC: | 120 |
Family / Style: | SignPro |
Type: | Rapid Start, Magnetic, Sign High Output |
Shape: | T12 (Tubular) |
Customer Reviews
No reviews for this product
(0)