Magnetic Fluorescent Sign Ballasts
19 Found
Universal Douglas
Magnetic Sign Ballast, 1-4 Lamp, T12HO, 120V
Item #: 359505
CAT #: USB-1024-14
UPC: 768386200802
Sign In or Register to view pricing and more.
Candela
Sign Ballast, Magnetic, T12HO, 4-6 Lamp, 120V
Item #: 786301
CAT #: GSB-12040-46-120
UPC:
Sign In or Register to view pricing and more.
Philips Advance
120V PLS SGN BAL
Item #: 604
CAT #: ASB062024BL
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120 V
Item #: 85209
CAT #: ASB204024BLTPI
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Magnetic, T12, 6 Lamp, 120V
Item #: 235341
CAT #: MSB-46-1240-TP
UPC: 046135482083
Sign In or Register to view pricing and more.
Philips Advance
Adv Asb243234bltpi Sign Ballast (3-
Item #: 49953
CAT #: ASB243234BLTPI
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Adv Vsb122424bltpi Sign Ballast (2-
Item #: 52415
CAT #: VSB122424BLTPI
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 V
Item #: 51388
CAT #: ASB041212BLTPI
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Magnetic, T12HO, 1-2 Lamp, 120V
Item #: 237512
CAT #: MSB-12-0412-TP
UPC: 046135482045
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast (2-4) Lamp 120V HO
Item #: 224375
CAT #: MSB-24-1224-TP
UPC: 046135482069
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast (4-6) Lamp 120V HO
Item #: 51312
CAT #: ASB124046BLTPI
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Fluorescent, High Output, T12, 6-Lamp, 530W, 120V
Item #: 174294
CAT #: MSB-46-2448-TP
UPC: 046135482090
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120V
Item #: 222312
CAT #: MSB-24-0620-TP
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast (2-4) Lamp 120V HO
Item #: 51354
CAT #: ASB062024BLTPI
UPC: 781087000076
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast (2-4) Lamp 120V HO
Item #: 48352
CAT #: ASB122424BLTPI
UPC:
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 V
Item #: 52988
CAT #: ASB244846BLTPI
UPC: 781087042991
Sign In or Register to view pricing and more.
Universal Douglas
Magnetic Sign Ballast, 1-4 Lamp, T12HO, 120V
Magnetic Sign Ballast, 1-4 Lamp, T12HO, Instant Start, 120 Volt
Item #: 359505
CAT #: USB-1024-14
UPC: 768386200802
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Candela
Sign Ballast, Magnetic, T12HO, 4-6 Lamp, 120V
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 6-Lamp, Max Wattage: 450, 120 Volt, Lamp Type: T12HO
Item #: 786301
CAT #: GSB-12040-46-120
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
120V PLS SGN BAL
ADV ASB062024BL 120V PLS SGN BAL
Item #: 604
CAT #: ASB062024BL
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120 V
Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 20' to 40' total length.
Item #: 85209
CAT #: ASB204024BLTPI
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Magnetic, T12, 6 Lamp, 120V
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 6-Lamp, Max Wattage: 462, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48208
Item #: 235341
CAT #: MSB-46-1240-TP
UPC: 046135482083
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv Asb243234bltpi Sign Ballast (3-
Adv Asb243234bltpi Sign Ballast (3-Magnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 3 to 4 T12/HO lamps, 24' to 32' total length.
Item #: 49953
CAT #: ASB243234BLTPI
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Adv Vsb122424bltpi Sign Ballast (2-
Adv Vsb122424bltpi Sign Ballast (2-Adv Vsb-1224-24-bl-tpi 277 Volt Sign Ballast
Item #: 52415
CAT #: VSB122424BLTPI
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 V
Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 1 or 2 T12/HO lamps, 4' to 12' total length.
Item #: 51388
CAT #: ASB041212BLTPI
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Magnetic, T12HO, 1-2 Lamp, 120V
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 2-Lamp, Max Wattage: 175, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48204
Item #: 237512
CAT #: MSB-12-0412-TP
UPC: 046135482045
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast (2-4) Lamp 120V HO
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 4-Lamp, Max Wattage: 312, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48206
Item #: 224375
CAT #: MSB-24-1224-TP
UPC: 046135482069
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast (4-6) Lamp 120V HO
Sign Ballast (4-6) Lamp 120V HOMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12/HO lamps, 12' to 40' total length.
Item #: 51312
CAT #: ASB124046BLTPI
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Fluorescent, High Output, T12, 6-Lamp, 530W, 120V
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 6-Lamp, Max Wattage: 530, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48209
Item #: 174294
CAT #: MSB-46-2448-TP
UPC: 046135482090
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
SYLVANIA
Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120V
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 4-Lamp, Max Wattage: 304, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48205
Item #: 222312
CAT #: MSB-24-0620-TP
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast (2-4) Lamp 120V HO
Sign Ballast (2-4) Lamp 120V HOMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 6' to 20' total length.
Item #: 51354
CAT #: ASB062024BLTPI
UPC: 781087000076
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast (2-4) Lamp 120V HO
Sign Ballast (2-4) Lamp 120V HOMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 12' to 24' total length.
Item #: 48352
CAT #: ASB122424BLTPI
UPC:
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.
Philips Advance
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 V
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12/HO lamps, 24' to 48' total length.
Item #: 52988
CAT #: ASB244846BLTPI
UPC: 781087042991
Category:
Magnetic Fluorescent Sign Ballasts
Sign In or Register to view pricing and more.