Magnetic Ballast, 1-Lamp, 120V

Item #: 49487
Cat #: RLQ120TPI
UPC: 781087101728
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Trigger Start, Magnetic NPF Series. For use with the following Linear Lamp Types: (1) F13T8, (1) F14T12, (1) F15T8, (1) F15T12 or (1) F20T12.

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Trigger Start, Magnetic NPF Series. For use with the following Linear Lamp Types: (1) F13T8, (1) F14T12, (1) F15T8, (1) F15T12 or (1) F20T12.
Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used.
Also known as: 781087101728, RLQ120TPI

Specifications

Wattage: 13, 14.500, 20, 15, 14
Type: Trigger Start, Preheat, Magnetic
Volts AC: 120
Shape: T8 (Tubular), T12 (Tubular)
Wattage: 13, 14.500, 20, 15, 14
Volts AC: 120
Type: Trigger Start, Preheat, Magnetic
Shape: T8 (Tubular), T12 (Tubular)

Customer Reviews

No reviews for this product
(0)