Ballasts - Magnetic

92 Found
Fulham

PONY - 120V - 1

Item #: 457964
CAT #: NPY-120-126-CR
UPC: 872180103853
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V, VHO

Item #: 384
CAT #: RS2S200TPI
UPC: 781087227626
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 1-Lamp, 120V

Item #: 49385
CAT #: LC25TPI
UPC: 781087113820
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V, VHO

Item #: 85296
CAT #: RC2S102TPI
UPC: 781087321720
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V

Item #: 84848
CAT #: RS2232TPWI
UPC: 781087043240
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 1-Lamp, 120V

Item #: 49508
CAT #: LC1420CI
UPC: 781087101308
Sign In or Register to view pricing and more.
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Item #: 91967
CAT #: LPL59TPI
UPC: 781087113929
Sign In or Register to view pricing and more.
Candela

F15T8/F20T12 120V

Item #: 170095
CAT #: R-SS2P
UPC:
Sign In or Register to view pricing and more.
Philips Advance

Emi/rfi Filter

Item #: 170797
CAT #: RIF1M
UPC: 781087026342
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast 1-Lamp 120V

Item #: 133370
CAT #: RLQS122TPWI
UPC: 781087053546
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast 2-Lamp 277V VHO

Item #: 485
CAT #: VC2S102TPI
UPC: 781087359525
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V, VHO

Item #: 49467
CAT #: RC2S200TPI
UPC: 781087221822
Sign In or Register to view pricing and more.
Philips Advance

*OBSOLETE*

Item #: 91970
CAT #: LC49CI
UPC: 781087111901
Sign In or Register to view pricing and more.
Philips Advance

MAG BALLAST (1) FC16T9 CIRCLINE 120V

Item #: 92086
CAT #: RLCS140TPWI
UPC: 781087081426
Sign In or Register to view pricing and more.
Philips Advance

ADV RLQ120TPM MAG BALLAST (1)

Item #: 635100
CAT #: RLQ120TPM
UPC:
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V

Item #: 49566
CAT #: RL2SP20TPI
UPC: 781087106327
Sign In or Register to view pricing and more.
Fulham

PONY - 120V - 1

FHM NPY-120-126-CR PONY - 120V - 1
Item #: 457964
CAT #: NPY-120-126-CR
UPC: 872180103853
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V, VHO

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (2) F72T10/VHO, (2) F72T12/VHO, F96PG17/VHO, F96PG17/VHO/ES, F96T10/VHO, F96T12/VHO or F96T12/VHO/ES.
Item #: 384
CAT #: RS2S200TPI
UPC: 781087227626
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 1-Lamp, 120V

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F25T12 or (1) FT18W/2G11.
Item #: 49385
CAT #: LC25TPI
UPC: 781087113820
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V, VHO

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1 or 2) F48T12(PG17)/VHO or 1) F60T10/VHO, F72T10/VHO, or F96T10/VHO or F96T12/VHO.
Item #: 85296
CAT #: RC2S102TPI
UPC: 781087321720
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Circline Lamp Types: (1) FC8T9 & (1) FC12T9.(Sockets included)
Item #: 84848
CAT #: RS2232TPWI
UPC: 781087043240
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 1-Lamp, 120V

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F14T12, (1) F14T8/15, (1) F15T8, (1) F15T12, (1) F18T8/22, (1) F19T8/26, (1) F19T8/28, (1) F19T8/30 or (1) F20T12.
Item #: 49508
CAT #: LC1420CI
UPC: 781087101308
Sign In or Register to view pricing and more.
Philips Advance

Mag Ballast (1) F8t5 Ph 120v

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Open Series. For use with the following Linear Lamp Types: (1) 5, 7, or 9w PL-S lamp or (1) F4T5, F6T5 or F8T5.
Item #: 91967
CAT #: LPL59TPI
UPC: 781087113929
Sign In or Register to view pricing and more.
Candela

F15T8/F20T12 120V

ROBERTSON SS2P BALLAST ROBERTSON BALLAST
Item #: 170095
CAT #: R-SS2P
UPC:
Sign In or Register to view pricing and more.
Philips Advance

Emi/rfi Filter

Radio Interference Filter. 120-277v
Item #: 170797
CAT #: RIF1M
UPC: 781087026342
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast 1-Lamp 120V

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic NPF Series. For use with the following Circline Lamp Types: (1) FC6T9 or (1) FC8T9. (Lamp socket included)
Item #: 133370
CAT #: RLQS122TPWI
UPC: 781087053546
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast 2-Lamp 277V VHO

Ballast, Fluorescent, Electromagnetic, Input Voltage: 277 Vac, Input Amps: 0.59amp, Ballast Factor: 0.85, Minimum Starting Temperature: -20° F, Number Oflamps: 1, Lamp Wattage: 116, Lamp Type: Rapid Start, Very High Output, Total Harmonic Distortion: <35 Percent
Item #: 485
CAT #: VC2S102TPI
UPC: 781087359525
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V, VHO

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1 or 2) F96T12/VHO or (2) F48T10/VHO, F60T10/VHO, or F72T10/VHO
Item #: 49467
CAT #: RC2S200TPI
UPC: 781087221822
Sign In or Register to view pricing and more.
Philips Advance

*OBSOLETE*

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F4T5, (1) F6T5 or (1) F8T5. ** NO LONGER MADE ** NO SUB **
Item #: 91970
CAT #: LC49CI
UPC: 781087111901
Sign In or Register to view pricing and more.
Philips Advance

MAG BALLAST (1) FC16T9 CIRCLINE 120V

MAG BALLAST (1) FC12T9 or FC16T9 CIRCLINE LAMP @ 120V
Item #: 92086
CAT #: RLCS140TPWI
UPC: 781087081426
Sign In or Register to view pricing and more.
Philips Advance

ADV RLQ120TPM MAG BALLAST (1)

ADV RLQ120TPM MAG BALLAST (1)
Item #: 635100
CAT #: RLQ120TPM
UPC:
Sign In or Register to view pricing and more.
Philips Advance

Magnetic Ballast, 2-Lamp, 120V

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Trigger Start, Magnetic NPF Series. For use with the following Linear Lamp Types: (2) F13T8, (2) F15T12, (2) F15T8 or (2) F20T12. *** OBSOLETE - NO LONGER MADE ***
Item #: 49566
CAT #: RL2SP20TPI
UPC: 781087106327
Sign In or Register to view pricing and more.
Page 1 of 6
92 Items found