Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lampholder Starter Base; Turn Lock 660W-250V; with Two 9 Inch Leads, 18 AWG AWM TEW 105C 600V. Free Ends Stripped 3/4 Inch.
Overview
Fluorescent Lampholder Starter Base; Turn Lock 660W-250V; with Two 9 Inch Leads, 18 AWG AWM TEW 105C 600V. Free Ends Stripped 3/4 Inch.
Fluorescent Lampholder Starter Base With Two 9-Inch Leads, Free Ends Stripped 3/4-Inch
Also known as: 078477117668, 396
Specifications
Wattage: | 660 |
Type: | Base |
Volts AC: | 250 |
Light Technology: | Fluorescent |
Wattage: | 660 |
Volts AC: | 250 |
Type: | Base |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)