Fluorescent Starter, FS-2, 15 or 20W
Item #:
54952
Cat #:
FS2
UPC:
783585750002
Sign In or Register to view pricing and more.
Documents & Guides
15 or 20 Watt, Fluorescent Starter, FS-2.
Overview
15 or 20 Watt, Fluorescent Starter, FS-2.
Also known as: 783585750002, FS2
Specifications
Volts AC: | 120 |
Type: | Starter |
Wattage: | 20, 15 |
Shape: | T8 (Tubular) |
Light Technology: | Fluorescent |
Base: | 2-Pin (GX5.3) |
Volts AC: | 120 |
Wattage: | 20, 15 |
Light Technology: | Fluorescent |
Type: | Starter |
Shape: | T8 (Tubular) |
Base: | 2-Pin (GX5.3) |
Customer Reviews
No reviews for this product
(0)