Ballasts - Starters

29 Found
SYLVANIA

Fluorescent Starter, 14/15/20W

Item #: 29663
CAT #: FS-2
UPC: 046135428128
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-5, 4/6/8W

Item #: 99950
CAT #: 13894
UPC: 078477623084
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

FLUOR STARTER, 4-6-8W

Item #: 54738
CAT #: FS5
UPC: 783585750057
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

FLUOR STARTER, 13-30-40W

Item #: 54932
CAT #: FS4
UPC: 783585750033
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-25, 25W

Item #: 580954
CAT #: 13889
UPC: 078477623145
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Fluorescent Starter, FS-2, 15 or 20W

Item #: 54952
CAT #: FS2
UPC: 783585750002
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

FLUOR STARTER, 25/22W CIRC

Item #: 54715
CAT #: FS25
UPC: 783585750088
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-2, 15 or 20W

Item #: 400959
CAT #: 13886
UPC: 078477623008
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, 4/6/8 Watt, 2 per SKU

Item #: 1839109
CAT #: FS5BL2PK
UPC: 046135458118
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, 4/6/8W

Item #: 34705
CAT #: FS-5
UPC: 046135458125
Sign In or Register to view pricing and more.
Pass & Seymour

Starter, Fluorescent, 4/6/8W

Item #: 202141
CAT #: FS5
UPC: 785007207057
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-4, 13/30/40W

Item #: 400962
CAT #: 13891
UPC: 078477623046
Sign In or Register to view pricing and more.
Leviton

Fluorescent Lampholder Starter Base

Item #: 24655
CAT #: 396
UPC: 078477117668
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, FS-25, 25W

Item #: 91929
CAT #: FS-25
UPC:
Sign In or Register to view pricing and more.
Leviton

Starter Base Pkd

Item #: 24913
CAT #: 380
UPC: 078477120767
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, 13/30/40W *** Discontinued ***

Item #: 113187
CAT #: FS-4-100/CS
UPC: 046135448126
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, 14/15/20W

Fluorescent Starter, 14/15/20 Watt, Standard Case Qty: 10 *Sylvania Part # 42812*
Item #: 29663
CAT #: FS-2
UPC: 046135428128
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-5, 4/6/8W

4, 6 or 8 Watt, Fluorescent Starter, FS-5.
Item #: 99950
CAT #: 13894
UPC: 078477623084
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

FLUOR STARTER, 4-6-8W

Hubbell Wiring Device Kellems, Switches and Lighting Control,Fluorescent Starter, 4-6-8W
Item #: 54738
CAT #: FS5
UPC: 783585750057
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

FLUOR STARTER, 13-30-40W

Hubbell Wiring Device Kellems, Switches and Lighting Control,Fluorescent Starter, 13-30-40W
Item #: 54932
CAT #: FS4
UPC: 783585750033
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-25, 25W

22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25.
Item #: 580954
CAT #: 13889
UPC: 078477623145
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Fluorescent Starter, FS-2, 15 or 20W

15 or 20 Watt, Fluorescent Starter, FS-2.
Item #: 54952
CAT #: FS2
UPC: 783585750002
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

FLUOR STARTER, 25/22W CIRC

Hubbell Wiring Device Kellems, Switches and Lighting Control,Fluorescent Starter, 25/22W CIRC
Item #: 54715
CAT #: FS25
UPC: 783585750088
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-2, 15 or 20W

15 or 20 Watt, Fluorescent Starter, FS-2.
Item #: 400959
CAT #: 13886
UPC: 078477623008
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, 4/6/8 Watt, 2 per SKU

Fluorescent Starter, 4/6/8 Watt, 2 per SKU, 12 per Case *Sylvania Part # 45812*
Item #: 1839109
CAT #: FS5BL2PK
UPC: 046135458118
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, 4/6/8W

Fluorescent Starter, 4/6/8 Watt, Standard Case Qty: 10 *Sylvania Part # 45812*
Item #: 34705
CAT #: FS-5
UPC: 046135458125
Sign In or Register to view pricing and more.
Pass & Seymour

Starter, Fluorescent, 4/6/8W

Starter, Fluorescent, 4/6/8 Watt
Item #: 202141
CAT #: FS5
UPC: 785007207057
Sign In or Register to view pricing and more.
Leviton

Fluorescent Starter, FS-4, 13/30/40W

13, 30 or 40 Watt, Fluorescent Starter, FS-4.
Item #: 400962
CAT #: 13891
UPC: 078477623046
Sign In or Register to view pricing and more.
Leviton

Fluorescent Lampholder Starter Base

Fluorescent Lampholder Starter Base; Turn Lock 660W-250V; with Two 9 Inch Leads, 18 AWG AWM TEW 105C 600V. Free Ends Stripped 3/4 Inch.
Item #: 24655
CAT #: 396
UPC: 078477117668
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, FS-25, 25W

22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25 *Sylvania Part # 42512"
Item #: 91929
CAT #: FS-25
UPC:
Sign In or Register to view pricing and more.
Leviton

Starter Base Pkd

Fluorescent Lampholder Starter Base; Turn Lock 660W-250V, Medium Bi-Pin, T8 & T12.
Item #: 24913
CAT #: 380
UPC: 078477120767
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Starter, 13/30/40W *** Discontinued ***

Fluorescent Starter, 13/30/40 Watt, Standard Case Qty: 10 *Sylvania Part # 44812* *** Discontinued ***
Item #: 113187
CAT #: FS-4-100/CS
UPC: 046135448126
Sign In or Register to view pricing and more.
Page 1 of 2
29 Items found