Magnetic Core & Coil Ballast, High Pressure Sodium, 50W, 120V

Item #: 102404
Cat #: LU50/120/277-KIT
UPC: 046135475498
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 50, 120/277 Volt, Lamp Type: LU50, ANSI Code: S68

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 50, 120/277 Volt, Lamp Type: LU50, ANSI Code: S68
Also known as: 046135475498, LU50/120/277-KIT

Specifications

ANSI Code: S68
Volts AC: 120, 277
Wattage: 50
Light Technology: HID
ANSI Code: S68
Wattage: 50
Volts AC: 120, 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)