(1) 1000W HPS S52 MULTI-5 60HZ
Item #:
533441
Cat #:
S1000ML5AC5M500K
UPC:
768386183433
Sign In or Register to view pricing and more.
Documents & Guides
Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:High Pressure Sodium, Wattage:1048W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:2.45, 4.1, 4.6, 5.4, 9.1A, Frequency Rating:60HZ,Number Of
Overview
Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:High Pressure Sodium, Wattage:1048W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:2.45, 4.1, 4.6, 5.4, 9.1A, Frequency Rating:60HZ,Number Of
Also known as: 768386183433, S1000ML5AC5M500K
Specifications
Volts AC: | 480, 120, 277, 240, 208 |
ANSI Code: | S52 |
Wattage: | 1000 |
Light Technology: | HID |
Volts AC: | 480, 120, 277, 240, 208 |
Wattage: | 1000 |
ANSI Code: | S52 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)