Core & Coil Ballast, Low Pressure Sodium, 180W, 120-277V

Item #: 171745
Cat #: 71A0790500D
UPC: 781087119877
Sign In or Register to view pricing and more.
Documents & Guides
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 180, 120-277 Volt, Lamp Type: SOX180, ANSI Code: L74

Overview

Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 180, 120-277 Volt, Lamp Type: SOX180, ANSI Code: L74
Also known as: 781087119877, 71A0790500D

Specifications

Type: Pulse Start
ANSI Code: L74
Wattage: 180
Volts AC Range: 208, 240, 120
Light Technology: HID
Type: Pulse Start
Wattage: 180
Light Technology: HID
ANSI Code: L74
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)