Electronic J-Can Ballast, Metal Halide, 100W, 120-277V
Item #:
216152
Cat #:
QTP1X100MH/UNV-J
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Note: Multi-Tap, Standard Case Qty: 10 *Sylvania Part # 51915*
Overview
Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Note: Multi-Tap, Standard Case Qty: 10 *Sylvania Part # 51915*
Also known as: QTP1X100MH/UNV-J
Specifications
Type: | Pulse Start |
ANSI Code: | M140, C90, C140, M90 |
Wattage: | 100 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
Type: | Pulse Start |
Wattage: | 100 |
Light Technology: | HID |
ANSI Code: | M140, C90, C140, M90 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)