Electronic J-Can Ballast, Metal Halide, 39W, 120-277V
Item #:
216365
Cat #:
QTP1X39MH/UNV-J
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: 39W T6, ANSI Code: M130/C130 *Sylvania Part # 51911*
Overview
Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: 39W T6, ANSI Code: M130/C130 *Sylvania Part # 51911*
Also known as: QTP1X39MH/UNV-J
Specifications
Type: | Pulse Start, Electronic |
ANSI Code: | M130, C130 |
Wattage: | 39 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
Type: | Pulse Start, Electronic |
Wattage: | 39 |
Light Technology: | HID |
ANSI Code: | M130, C130 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)