Sign In or Register to view pricing and more.
Documents & Guides
250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit. Compact: 3" x 4" Core Design.
Overview
250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit. Compact: 3" x 4" Core Design.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087096475, 71A5771001D
Specifications
ANSI Code: | M58 |
Shape: | ED28 (Elliptical Dimple) |
Type: | Probe Start |
Volts AC Range: | 208, 240, 120 |
Wattage: | 250 |
Light Technology: | HID |
ANSI Code: | M58 |
Type: | Probe Start |
Wattage: | 250 |
Shape: | ED28 (Elliptical Dimple) |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)