1-1000W MH M47 QUAD 60Hz C&C Generic Cap

Item #: 270162
Cat #: M1000MLTAC5M500K
UPC: 768386172314
Sign In or Register to view pricing and more.
Documents & Guides
Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:1080W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:3.8, 4.5, 5, 8.5A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Code:M

Overview

Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:1080W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:3.8, 4.5, 5, 8.5A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Code:M
Also known as: 768386172314, M1000MLTAC5M500K

Specifications

ANSI Code: M47
Wattage: 1000
Volts AC Range: 208, 240, 120
Type: Core &amp, amp
Light Technology: HID
ANSI Code: M47
Volts AC Range: 208, 240, 120
Light Technology: HID
Wattage: 1000
Type: Core &amp, amp

Customer Reviews

No reviews for this product
(0)