Electronic F-Can Ballast, Metal Halide, 70W, 120-277V

Item #: 216175
Cat #: QTP1X70MH-UNV-SQ-F
UPC: 046135519635
Sign In or Register to view pricing and more.
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M98/M139/M143/C98/, Note: Mini Square, Standard Case Qty: 40, Sylvania Part # 51963

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M98/M139/M143/C98/, Note: Mini Square, Standard Case Qty: 40, Sylvania Part # 51963
Also known as: 046135519635, QTP1X70MH-UNV-SQ-F

Specifications

Type: Pulse Start, Electronic
Wattage: 70
ANSI Code: M98, M139, C130, C98
Volts AC Range: 208, 240, 120
Light Technology: HID
Type: Pulse Start, Electronic
ANSI Code: M98, M139, C130, C98
Light Technology: HID
Wattage: 70
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)