Metal Halide Ballast, Pulse Start, 250W, 120-277V
Item #:
49770
Cat #:
71A5792001D
UPC:
781087120804
Sign In or Register to view pricing and more.
Documents & Guides
250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, 250w ANSI Code: M138/M153, 205w ANSI Code: C184. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Overview
250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, 250w ANSI Code: M138/M153, 205w ANSI Code: C184. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087120804, 71A5792001D
Specifications
Type: | Pulse Start |
ANSI Code: | M153, M138 |
Shape: | ED28 (Elliptical Dimple) |
Volts AC Range: | 208, 240, 120 |
Wattage: | 250 |
Light Technology: | HID |
Type: | Pulse Start |
Shape: | ED28 (Elliptical Dimple) |
Wattage: | 250 |
ANSI Code: | M153, M138 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)